Referenties
Timken:39585P
Rubix:03322558
EAN:0053893304311
Productdetails : TIMKEN 39585 P CONE
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Sterke punten
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Toepassingen
Light duty automotive axles
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 30,226x90,17x90,17 mm |
| Logistiek gewicht | 895 g |
| Afmeting verpakking (D x B x H) | 39,7256x116,0272x116,0272 mm |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 158,12 excl. BTW
/ stuk
€ 191,33 incl. BTW
- Levering doorgaans binnen 9 dagen