Referenties
Brady:M7C-500-595-YL
Rubix:2299126723
Fabrikant:173204
EAN:0888434588321

Productdetails : BRADY PRINTERLABELS GEEL M7C-500-595-YL 173204
All-Weather Vinyl Labels for M710 and BMP71
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labelling pipes, equipment, shelves and nearly any other industrial surface.
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C);can be applied as low as 0°F (-18°C)
- Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material. Use Part Number M7-R10000 or M7-R6000
Brady printerlabels geel m7c-500-595-yl 173204
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | brady printerlabels geel m7c-500-595-yl 173204 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 62,89 excl. BTW
/ stuk
€ 76,10 incl. BTW
- op voorraad: binnen 24 uur verzonden
