ROEBUCK 5061213 COMBISLEUTEL METR OMS 15GR COMP RATELK 8
Ratchet Combination Spanners Reversible - Metric
Zie technische informatieZie documentenReferenties
Roebuck:5061213
Rubix:10521152

Documenten
Productdetails : ROEBUCK 5061213 COMBISLEUTEL METR OMS 15GR COMP RATELK 8
Chrome vanadium steel.
Matt satin finish.
15° Offset box end.
Compact reversible switch enables wrench to move from either direction (clockwise or counter clockwise) without sacrificing overall compact surface of box end.
72 Teeth ratchet.
Small head profile.
Ideal for applications in confined spaces.
Matt satin finish.
15° Offset box end.
Compact reversible switch enables wrench to move from either direction (clockwise or counter clockwise) without sacrificing overall compact surface of box end.
72 Teeth ratchet.
Small head profile.
Ideal for applications in confined spaces.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Opening | 8 |
| Type | ratel sleutel |
| Afwerking | verchroomd |
Laten zien UNSPSC / ECL@SS / HS-codes
