Referenties
Milwaukee:48475521
Rubix:A0715196
Fabrikant:48475521
EAN:0045242368785




Technische samenvatting
| Lengte | 150 mm |
|---|---|
| Materiaal | carbide (carbide tanden / tct) |
| Type | sabelzaagblad |
Productdetails : MILWAUKEE RECIPROZAAG HOUT CARBIDE 150MM 5-TPI (PK=5ST)
Up to 50x longer life than standard Bi Metal blades. Carbide teeth deliver long life and extreme durability in the toughest applications. Cuts through harderned screws and fastners. Up to 2x faster than standard Bi Metal blades. A fast and aggressive 5 Tpi tooth pattern allows for the fastest cutting in nail embedded wood and a wide range of construction materials (wood/nails/bolts/screws/cast iron/asphalt roofing felt shingles). Up to 25% more cuts per charge vs. standard Bi Metal blades. Optimised for use with cordless reciprocating saws. FANG TIP™: For faster plunge cutting and reaching into restricted areas. NAIL GUARD™: Protects the tooth during nail impacts for increased durability and lifetime. Sloped shape: Excellent for plunge cutting and reaching into restricted areas.
Milwaukee AX-carbidesabelzaagblad voor hout met ingesloten nagels (5 TPI) – 150 mm – 5 stuks (pak).
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 150 mm |
| Materiaal | carbide (carbide tanden / tct) |
| Type | sabelzaagblad |
| Verpakking | 5 stuks (5-pack) |
| Totale lengte | 150 mm |
| Aantal tanden per cm | 1,97 |
| Aantal tanden | 30 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 100,89 excl. BTW
/ pak
€ 122,08 incl. BTW
- Levering doorgaans binnen 13 dagen