Referenties
Milwaukee:4933493954
Rubix:A0591208
Fabrikant:4933493954
EAN:4058546511142



Productdetails : MILWAUKEE RIOOLINSPECTIECAMERA M18 HDR 60 M
MILWAUKEE® M18™ sewer inspection camera 34mm 720p HDR (High Dynamic Range) with pan zoom, allowing the user to zoom in on the entire picture. 20 LED’s for illumination. 60 m long, 12 mm push rod ridgid but still able to be pushed through 75 mm 90 degree bends. Fully enclosed reels for better mess containment. Build-in sonde for easy locating: 512 Hz, 640 Hz, 33 kHz to be used with all common locators. Build-in line trace for locating the push rod. Imbedded TICK™ ensures ONE-KEY™ tool tracking and security. Weight 20,5 kg. Supplied with 1 x 75mm skid and 1 x 115mm skid.
Milwaukee M18 SIC60 HDR-0 rioolinspectiecamera met 60 m duwstang en HDR 34 mm camerakop. Betere beelden bij weinig licht, met 24 LED’s en ingebouwde sonde.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Model | m18 sic60 hdr-0 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7.449,90 excl. BTW
/ stuk
€ 9.014,38 incl. BTW
- Levering doorgaans binnen 13 dagen
