Referenties
Freudenberg Sealing Technologies:38186
Rubix:04150148
Fabrikant:38186

Documenten
Productdetails : SIMRIT MEMBRAAN BFA 90X80X70
Lange-slag rolmembranen zijn dunwandige, speciale gevoelige membranen gemaakt van zeer elastische materialen met weefselversterking. Naast deze standaard uitvoering, type BFA, kunnen de langeslag rolmembranen ook geleverd worden in speciaal gereedschap zonder weefsel, type BFAO.
Sterke punten
•Low, almost constant resistance to movement over the entire stroke
Considerably greater stroke lengths in comparison to conventional diaphragms with the same diameter
Effective area remains the same over entire stroke
No additional resistance to movement on starting or on change in direction of movement; no notch point in operating range
Low requirements on piston and cylinder in comparison to lip seals
Considerably greater stroke lengths in comparison to conventional diaphragms with the same diameter
Effective area remains the same over entire stroke
No additional resistance to movement on starting or on change in direction of movement; no notch point in operating range
Low requirements on piston and cylinder in comparison to lip seals
Toepassingen
Long-stroke rolling diaphragms are used in hydraulically and pneumatically-activated control and regulation equipment, pressure switches and pressure transducers as well as measuring and display equipment. In the design without fabric, they are used at low pressures.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Buitendiameter | 90 mm |
| Diameter | 80 mm |
| Materiaal | 50 nbr 253 |
| Uitvoering | bfa |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 189,15 excl. BTW
/ stuk
€ 228,87 incl. BTW
- Levering doorgaans binnen 37 dagen
