ACE ROTATIEREM FYN-LA3-R RECHTS DRAAIEND REMMEND
Rotary damper left rotating damping
Zie technische informatieReferenties
ACE:FYN-LA3-R
Rubix:05320870
Fabrikant:FYN-LA3-R

Productdetails : ACE ROTATIEREM FYN-LA3-R RECHTS DRAAIEND REMMEND
ACE rotary brakes are maintenance-free and ready-to-install. They are available fixed set or adjustable. The damping direction can be right, left, or two-sided. Outer bodies are made of metal or plastic. The power transmission can be carried out via shaft mounting or pinion (4 standard modules). The rotary brakes with pinions are available in with toothed plastic toothed racks (Modules 0.5 to 1.0). Especially suitable for tape decks, photocopiers, toilet covers, check valves, flaps, covers, dust covers, CD player slots, car glove compartments, furniture industry etc. With its extensive range of products and accessories, ACE offers customized solutions for almost any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1725 g |
| Type | ace rotatierem fyn-la3-r rechts draaiend remmend |
| Laadcapaciteit | 20,4 kg |
| Minimale temperatuur | -5 °C |
| Maximumtemperatuur | 50 °C |
| Lengte | 96 mm |
| Land van oorsprong | JP |
| Aangepaste tariefcode | 84879090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 364,24 excl. BTW
/ stuk
€ 440,73 incl. BTW
- Levering doorgaans binnen 9 dagen