3M SAFETY-WALK 600 ZWART 19 MM X 18,3 MTR GPZW19


Safety-Walk GP

Referenties
3m:GPZW19
rubix:22560204
3M SAFETY-WALK 600 ZWART 19 MM X 18,3 MTR GPZW19
Technische samenvatting
Breedte19,05 mm
Lengte18,3 m

Productdetails : 3M SAFETY-WALK 600 ZWART 19 MM X 18,3 MTR GPZW19


3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series has been certified by the National Floor Safety Institute (NFSI) as providing “high-traction.” A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for “high traction” because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.
3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series is a mineral-coated, abrasive material adhered by a durable resin to a pressure-sensitive adhesive backed plastic film. It provides an effective slip resistant surface in light to heavy shoe-traffic areas. Primarily for use on dry, wet, oily floors in industrial and commercial applications with intensive pedestrian or light vehicle traffic such as: corridors, production and storage rooms, ramps, stairways, ladders, footplates on machines and emergency exits. Available in a variety of colours and sizes.

Sterke punten

Anti-slip tape for light to heavy shoe-traffic areas;High quality abrasive particles to ensure long-lasting friction in any application;Highly durable surface withstands the rigors of equipment traffic;Low-profile design helps reduce trip hazard;High performance pressure-sensitive adhesive for easy application;Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles;NFSI High Traction Certification

Technische informatie


Attributen
Breedte19,05 mm
Lengte18,3 m
Laten zien UNSPSC / ECL@SS / HS-codes
39,80 excl. BTW
/ rol
48,16 incl. BTW
  • op voorraad: binnen 24 uur verzonden