ACE STOOTDEMPER KLEIN ZELFINSTELLEND MC75EUM-3-880
Shock Absorber
Zie technische informatieZie documentenReferenties
ACE:MC75EUM-3-880
Rubix:05320143
Fabrikant:MC75EUM-3-880

Documenten
Productdetails : ACE STOOTDEMPER KLEIN ZELFINSTELLEND MC75EUM-3-880
Ideal for compact, efficient designs. The outer body of each damper, produced from one solid piece, are filled with temperature stable oil, offer a continuous thread incl. A supplied lock nut and also have an integrated positive stop. These hydraulic machine elements from ace, are ready for immediate installation and are maintenance-free. A comprehensive range of energy absorption with a wide range of effective weight potential are further benefits in these minature units.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Baan | 10 mm |
| Minimale temperatuur | -10 °C |
| Maximumtemperatuur | 66 °C |
| Lengte | 52 mm |
| Aangepaste tariefcode | 84879059 |
Laten zien UNSPSC / ECL@SS / HS-codes