Referenties
Bahco:6M/8C
Rubix:10080145
EAN:7314150212927

Documenten
Productdetails : BAHCO STEEKSLEUTELSET 8D 6M/8C (SE=8ST)
Steeksleutelset, metrisch. Verpakking: set in zwarte kunststof houder.
Sterke punten
•Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 800 g |
| Aantal elementen | 8 |
| Afwerking | verchroomd |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 52,73 excl. BTW
/ set
€ 63,80 incl. BTW
- Levering doorgaans binnen 9 dagen
