ELESA+GANTER STERKNOP GN 5335-60-M12-30
Stainless Steel-Star knobs with threaded stud
Zie technische informatieReferenties
Elesa+Ganter:GN 5335-60-M12-30
Rubix:A0575699
Fabrikant:5335-60-M12-30
EAN:4045525066731



Productdetails : ELESA+GANTER STERKNOP GN 5335-60-M12-30
Stainless Steel-Star knobs with threaded stud GN 5335 are a special development intended for the food processing machinery industry. The smooth and enclosed areas as well as the large corner radii comply with the requirements of hygiene standards.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 30 mm |
| Materiaal/afwerking | roestvrij staal |
| Diameter | 60 mm |
| Aangepaste tariefcode | 84879059 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 69,89 excl. BTW
/ stuk
€ 84,57 incl. BTW
- Levering doorgaans binnen 9 dagen