Referenties
Rosta:DR-S 50X120
Rubix:42101060
Fabrikant:01 021 029

Productdetails : ROSTA RUBBERVEERELEMENT DR-S 50X120
Housing made out of material, inner square section made out of material tube for mounting "plug-in" lever arms on one or both sides. The inserted part should be at least three times longer than the clearance "C". Up to type DR-S 18 the lever arms can be mounted by one through-bolt and the levers are then fixed by frictional force at any position. Both ways of fixation are particularly well suited for motions at the plus or minus angular range (no alternating motions across the neutral axis = play). All metal parts are paint-finished.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | rosta rubberveerelement dr-s 50x120 |
| Aangepaste tariefcode | 84879090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 131,47 excl. BTW
/ stuk
€ 159,08 incl. BTW
- Levering doorgaans binnen 9 dagen
