Kegellager Timken 3386/3325

Tapered Roller Bearing Multi-Bearing Kit

Zie technische informatie
Referenties
Timken:3386/3325
Rubix:03321969
EAN:0053893068121
TIMKEN 3386/3325 KEGELLAGER EENRIJIG

Productdetails : TIMKEN 3386/3325 KEGELLAGER EENRIJIG


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Toepassingen

General industrial and automotive applications

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)29,37x79,974x79,974 mm
Logistiek gewicht645 g
Afmeting verpakking (D x B x H)37,846x87,884x87,884 mm
Aangepaste tariefcode84822000
Laten zien UNSPSC / ECL@SS / HS-codes
144,78 excl. BTW
/ stuk
175,18 incl. BTW
  • Levering doorgaans binnen 9 dagen