MITUTOYO INSTELBAAR PENKALIBER 32-54MM 155-130
Telescopic Gauge
Zie technische informatieZie documentenReferenties
Mitutoyo:155-130
Rubix:17020360
EAN:4946368023588

Technische samenvatting
| Meetbereik, minimaal | 32 mm |
|---|---|
| Meetbereik, maximaal | 54 mm |
| Diameter bekisting | 7,5 mm |
Documenten
Productdetails : MITUTOYO INSTELBAAR PENKALIBER 32-54MM 155-130
Self-centering and satin chrome finish. Constant spring force onto the measuring surface. Locked in position by knurled lock screw.
Sterke punten
•Self-centering
Constant spring force on to the measuring surface Locked in position by knurled lock screw.
Constant spring force on to the measuring surface Locked in position by knurled lock screw.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 32 mm |
| Meetbereik, maximaal | 54 mm |
| Diameter bekisting | 7,5 mm |
| Materiaal | gehard staal |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 66,60 excl. BTW
/ stuk
€ 80,59 incl. BTW
- Levering doorgaans binnen 7 dagen