Referenties
Dewalt:DCS350N-XJ
Rubix:A0742113
Fabrikant:DCS350N-XJ
EAN:5035048614815

Productdetails : DEWALT DRAADEINDKNIPPER 18V XR DCS350N-XJ
A cordless dedicated threaded rod cutter capable of cutting threaded rod from M6 to M12 anywhere. The DCS350N doesn't create chips or sparks while cutting, providing a burr-free cut to easily thread on fasteners without having to clean the threads. The unit includes a bright LED work light, a forward/reverse/lock off switch, and a hang hook. A full line of replacement accessories cutting dies is also available, sold separately.
Sterke punten
- Dedicated tool for cutting threaded rod from M6 to M12
- Comfortable for use in a variety of orientations for cutting rod in situ or on ground
- No moving blade, no sparks, no metal chips
- Cuts rod with shearing force, minimising risk of burring on cut
- Accessory change using on-board Allen Key
- LED for visibility of cut
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Gewicht | 6 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 431,46 excl. BTW
/ stuk
€ 522,07 incl. BTW
- Levering doorgaans binnen 13 dagen