ELESA+GANTER ARRETEERGRENDEL MET MONTAGEPLAAT GN 416-8-38-L1
Veergrendel met schroefflens
Zie technische informatieReferenties
Elesa+Ganter:GN 416-8-38-L1
Rubix:A0794221
Fabrikant:GN 416-8-38-L1
EAN:4045525907782




Technische samenvatting
| Materiaal | zinkdrukgietwerk, staal, thermoplastisch kunststof |
|---|---|
| Pindiameter | 8 mm |
| Vorm | l vorm |
Productdetails : ELESA+GANTER ARRETEERGRENDEL MET MONTAGEPLAAT GN 416-8-38-L1
The plunger of spring latches GN 416 is operated by an axial pulling of the latch lever. This kind of operation from the top side is advantageous in certain installation situations. The pins of Type S spring latches are engaged in the housing to prevent rotation, and therefore lock in the starting position but not the retracted position. Types R1 and L1 spring latches offer a locking function in the starting as well as in the retracted position, preventing an unintentional operation. A lock notch holds the latch lever in both positions. The adjustment range is designed in such a way that ISO 7092 washers can be used within the adjustment slot in the housing.
Veerriegel met montageflens
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | zinkdrukgietwerk, staal, thermoplastisch kunststof |
| Pindiameter | 8 mm |
| Vorm | l vorm |
| Aangepaste tariefcode | 83016000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 11,99 excl. BTW
/ stuk
€ 14,51 incl. BTW
- Levering doorgaans binnen 9 dagen
Materiaal
zinkdrukgietwerk, staal, thermoplastisch kunststof