MITUTOYO DIGITALE ABS SCHUIFMAAT IP67 0-12"/0-300 550-341-20
Vernier Caliper
Zie technische informatieReferenties
Mitutoyo:550-341-20
Rubix:A0238172
Fabrikant:550-341-20
EAN:4946368846309
Productdetails : MITUTOYO DIGITALE ABS SCHUIFMAAT IP67 0-12"/0-300 550-341-20
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Hardened stainless steel construction and equipped with special nib-style jaws. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Sterke punten
•The rounded faces of the jaws are ideal for accurate ID (inside diameter) measurement
Inside and outside measurements can be directly read from the upper and lower slider graduations (Series 160)
A fine-adjustment carriage type is available (Series 160)
Parallax-free vernier scale type is available for easy and positive measurement (Series 160)
With SPC output (Series 550)
Supplied in fitted plastic case Except 40”/ 1000mm supplied in wooden case
Inside and outside measurements can be directly read from the upper and lower slider graduations (Series 160)
A fine-adjustment carriage type is available (Series 160)
Parallax-free vernier scale type is available for easy and positive measurement (Series 160)
With SPC output (Series 550)
Supplied in fitted plastic case Except 40”/ 1000mm supplied in wooden case
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 510,30 excl. BTW
/ stuk
€ 617,46 incl. BTW
- Levering doorgaans binnen 6 dagen