MITUTOYO KOGELINZETSTUK 7/32" 124-813
Verwisselbare kogel aambeeld spindelpunt
Zie technische informatieZie documentenReferenties
Mitutoyo:124-813
Rubix:A0277613
EAN:4946368014098
Documenten
Productdetails : MITUTOYO KOGELINZETSTUK 7/32" 124-813
Met deze optionele verwisselbare aambeelden kun je de diameter van tandwielen meten.
Sterke punten
•IP65 water/dust protection (Series 324)
Measures over-pin diameter of gears With precision steel (carbide) ball-tipped Measuring faces
With a standard bar except 0 - 25mm and 0 - 1” model •Interchangeable ball anvil-spindle tips for various gear modules (0 5 - 5 25) are optional
With Ratchet Stop for constant force
Supplied in fitted plastic case
Measures over-pin diameter of gears With precision steel (carbide) ball-tipped Measuring faces
With a standard bar except 0 - 25mm and 0 - 1” model •Interchangeable ball anvil-spindle tips for various gear modules (0 5 - 5 25) are optional
With Ratchet Stop for constant force
Supplied in fitted plastic case
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Gebruik | tandwielmeters |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 141,30 excl. BTW
/ stuk
€ 170,97 incl. BTW
- Levering doorgaans binnen 6 dagen
