Referenties
Bosch:1600A0089U
Rubix:A0722521
EAN:3165140828901





Productdetails : BOSCH 1/1 INLAY 374 GMF 1600 CE 1600A0089U
Alles veilig opgeborgen
1/1 inlay L-Boxx 374 GMF 1600 CE
Sterke punten
•Suitable for GMF 1600 CE, GOF 1600 CE
Full insert suitable for L-BOXX 374
Ideal space utilisation thanks to an insert precisely tailored to tools and accessories and flexible use of accessory compartments adapted to the respective tool
Full insert suitable for L-BOXX 374
Ideal space utilisation thanks to an insert precisely tailored to tools and accessories and flexible use of accessory compartments adapted to the respective tool
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 5 |
| Lengte | 71 mm |
| Hoogte | 294 mm |
| Breedte | 381 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 27,00 excl. BTW
/ stuk
€ 32,67 incl. BTW
- Levering doorgaans binnen 6 dagen
