Referenties
Bosch:1600A0089Y
Rubix:A0722524
EAN:3165140828949





Productdetails : BOSCH 1/2 INLAY GWB 12V-LI 1600A0089Y
Alles veilig opgeborgen
1/2 inlay GWB 12V-LI
Sterke punten
•Suitable for GWB 12V-10, GWI 12V-5
Half insert suitable for L-BOXX 102 with space for two batteries (4.0 Ah)
Flexible use of two half inserts in one Bosch L-BOXX allows you to combine a 12-volt tool and accessories, two 12-volt tools, or different accessories
Half insert suitable for L-BOXX 102 with space for two batteries (4.0 Ah)
Flexible use of two half inserts in one Bosch L-BOXX allows you to combine a 12-volt tool and accessories, two 12-volt tools, or different accessories
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 4 |
| Lengte | 61 mm |
| Hoogte | 203 mm |
| Breedte | 318 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,00 excl. BTW
/ stuk
€ 7,26 incl. BTW
- Levering doorgaans binnen 6 dagen
