Referenties
3M:4936P12
Rubix:23061019
Fabrikant:7000072384

Technische samenvatting
| Breedte | 12 mm |
|---|---|
| Lengte | 33 m |
| Materiaal | verdicht kraftpapier (voering), acryl (kleefstof) |
Productdetails : 3M VHB TAPE 4936 P GRIJS 12MMX33MTR 4936P12
Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminium, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications.
Recommended Applications: Decorative material and trim, Nameplates and logos; Electronic displays; Panel to frame; Stiffener to panel
3M™ VHB™ Tape 4936 belongs to the 4941 family of 3M™ VHB™ Tapes. It utilizes a multi purpose acrylic adhesive on both sides of a conformable foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to metals, glass and other medium to high surface energy materials. Further, it offers a good plastiziser resistance. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels.
An Unconventional Foam Tape
We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one o
Recommended Applications: Decorative material and trim, Nameplates and logos; Electronic displays; Panel to frame; Stiffener to panel
3M™ VHB™ Tape 4936 belongs to the 4941 family of 3M™ VHB™ Tapes. It utilizes a multi purpose acrylic adhesive on both sides of a conformable foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to metals, glass and other medium to high surface energy materials. Further, it offers a good plastiziser resistance. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels.
An Unconventional Foam Tape
We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one o
3M™ VHB™ Tape 4936 is een soepele, dubbelzijdige, gesloten cellige, drukgevoelige acryl schuimtape
Sterke punten
Doelgerichte flexibiliteit met hechting op een breed scala aan ondergronden met hoge en lage oppervlakte-energie. Hoog initiële hechting en vochtbestendigheid Gemakkelijk te verwerken dankzij de folieliner Hoge hittebestendigheid met volledige hechtprestaties: tot +190 °C (kortstondig), +90 °C (langdurig)
Toepassingen
|
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Afmeting verpakking (D x B x H) | 84x268x282 mm |
| Gewicht verpakking | 1706 g |
| Breedte | 12 mm |
| Lengte | 33 m |
| Materiaal | verdicht kraftpapier (voering), acryl (kleefstof) |
| Dikte | 0,6 mm |
| Kleur | grijs |
| Type tape | schuimtape |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 374,76 excl. BTW
/ 6 rollen
€ 453,46 incl. BTW
- Levering doorgaans binnen 10 dagen