Referenties
Stanley:FMMT17211-0
Rubix:A0078439
EAN:3253560172114

Productdetails : STANLEY 3/8" DOP 11MM 6PT FMMT17211-0
Sterke punten
•Maximizing the contact between the socket and nut / screw thanks to the Maxidrive profile
The right size can be identified quickly, as the size of the socket is engraved in a legible manner
The tapered design makes it easier to use in tight spaces
Anti-slip thanks to the knurling, for a better grip of the socket
The right size can be identified quickly, as the size of the socket is engraved in a legible manner
The tapered design makes it easier to use in tight spaces
Anti-slip thanks to the knurling, for a better grip of the socket
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 3/8 '' |
| Diameter | 11 mm |
| Afwerking | verchroomd |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2,41 excl. BTW
/ stuk
€ 2,92 incl. BTW
- Levering doorgaans binnen 9 dagen












