ANSELL HANDSCHOEN ACTIVARMR HYCRON 27-905 MT 9

ActivArmr Hycron 27905

Zie technische informatieZie documenten
Referenties
Ansell:27-905/9
Rubix:A0208297
Fabrikant:27905090
EAN:0076490439774
ANSELL HANDSCHOEN ACTIVARMR HYCRON 27-905 MT 9
Technische samenvatting
Documenten

Productdetails : ANSELL HANDSCHOEN ACTIVARMR HYCRON 27-905 MT 9


  • ActivArmr Hycron 27-905 is the best choice for even tougher applications because of the combination of three technologies from ANSELL GRIP™ Technology, FORTIX™ Technology and RIPEL™ Technology
  • The unique Ansell nitrile formulation is now more durable than ever with the patented FORTIX™ Technology offering superior resistance to abrasive and sharp materials
  • The new and improved coating also features ANSELL GRIP™ Technology that provides excellent grip in dry, wet and oily environments while the full coating, with RIPEL™ Technology, gives an outstanding barrier to grease and oil and does not degrade like leather or cotton
  • The soft polycotton liner provides a cooler feeling to the hands with the safety cuff
Better grip & protection for tougher jobs.

Sterke punten

  • ANSELL GRIP Technology requires less force on slippery objects, reducing hand fatigue and increase productivity
  • The new and improved coating is more flexible and comfortable while providing higher mechanical protection
  • Superior ergonomic hand shape and a wider range of sizes for a more comfortable fit
  • The soft polycotton liner provides a cooler feeling to the hands and offers better sweat management than leather or pure jersey cotton liner
  • Antistatic according to EN1149 and made without silicone for improved product protection

Toepassingen

Garbage collection & sorting|Handing abrasive materials|Handling dry, wet or oily large objects|Maintenance|Primary assembly

Technische informatie


Attributen
Verpakkingshoeveelheid12
Maat9
Laten zien UNSPSC / ECL@SS / HS-codes
361,44 excl. BTW
/ 72 paar
437,34 incl. BTW
  • Levering doorgaans binnen 9 dagen

Maat

Select varianten (2)