SMC SIDE SCRAPER MY1B25 MYB25-15BA5900B

AFSTRIJKRING

Zie technische informatie

Referenties

SMC:MYB25-15BA5900B
Rubix:05270084
Fabrikant:00008188
EAN:3618036283488
SMC SIDE SCRAPER MY1B25 MYB25-15BA5900B

Technische samenvatting

Typesmc side scraper my1b25 myb25-15ba5900b
Zie alle specificaties

Productdetails : SMC SIDE SCRAPER MY1B25 MYB25-15BA5900B


The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
Smc side scraper my1b25 myb25-15ba5900b

Sterke punten

•Standard: double acting single rod
Bore sizes: 32, 40, 50, 63, 80, 100, 125
Strokes from 25mm through 1500mm depending upon bore size
Mounts: basic, foot, front and rear flange, single or double clevis, and center trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typesmc side scraper my1b25 myb25-15ba5900b
0,50 excl. BTW
/ stuk
0,61 incl. BTW
  • Levering doorgaans binnen 30 dagen