Referenties
Roebuck:4968880
Rubix:10520202

Documenten
Productdetails : ROEBUCK 4968880 CENTERPUNT AUTOMATISCH
Automatic centre punch in chrome vanadium steel, black coating with end cap.
Adjustable power up to 85kg.
Suitable for use on steel, aluminium, wood and plastics.
Can also be used as a scriber on certain materials.
Adjustable power up to 85kg.
Suitable for use on steel, aluminium, wood and plastics.
Can also be used as a scriber on certain materials.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 155 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
