BAHCO OPLADER 3A/12V BBCE12-3


Automatic Charger/Maintainer

Referenties
bahco:BBCE12-3
rubix:A0769093
ean:7314150330249
BAHCO OPLADER 3A/12V BBCE12-3
brand logo
Technische samenvatting
Spanning12 V
Stroomsterkte3 A
Gewicht790 g
Zie alle specificaties

Productdetails : BAHCO OPLADER 3A/12V BBCE12-3


Sterke punten

•Suitable for motorbikes, quads, lawn mowers, small boats, cars, etc
Aided by "Connect and Forget" microprocessor controlled technology with multi-level charging for added precision, safety and longer battery life
Designed for all types of lead-acid batteries such as AGM, Cal/Cal, Gel, SLI, VRLA, EFB including Start&Stop, as well as lithium LiFePO4
Float-mode monitoring: Automatically maintains optimum battery charge
Reverse polarity protection
Scrolling digital display providing step-by-step instructions for the correct battery charging process, in the following languages: English, French and Spanish
Quick-connect security: Attach either ring connector into place in seconds
Battery charging range 12V: 6-58Ah
Input: 230V AC 50Hz Output: 12V DC @ 3A IP64
Box contents: 3A 12V charger/maintainer, clamp adapter, fused ring leads harness and user manual
CE certified

Technische informatie


Attributen
Verpakkingshoeveelheid2
Spanning12 V
Stroomsterkte3 A
Gewicht790 g
Laten zien UNSPSC / ECL@SS / HS-codes
132,81 excl. BTW
/ stuk
160,70 incl. BTW
  • Levering doorgaans binnen 9 dagen