BAHCO SLAGDOP 3/8 SCHARNIEREND 16MM KS7401M-16

BAHCO SLAGDOP

Zie technische informatie

Referenties

Bahco:KS7401M-16
Rubix:A0772648
Fabrikant:KS7401M-16
EAN:7314150384556
BAHCO SLAGDOP 3/8 SCHARNIEREND 16MM KS7401M-16

Productdetails : BAHCO SLAGDOP 3/8 SCHARNIEREND 16MM KS7401M-16


High-performance alloy steel
3/8" hexagonal power swivel sockets, metric
Cold-forged phosphate finish
Impact swivel sockets in metric sizes, eliminating the need for a universal joint
To be used with machines
For maximum safety use clamping springs
Drive: 3/8" DIN 3121-F ISO 1174
Standards: DIN 3129 and ISO 2725

Technische informatie


Attributen
Verpakkingshoeveelheid1
32,82 excl. BTW
/ stuk
39,71 incl. BTW
  • Levering doorgaans binnen 9 dagen