Referenties
Bahco:74S/H14-2P
Rubix:A0766057
EAN:7314150261666
Productdetails : BAHCO BITS 7/16 35MM HEX 14 2D 74S/H14-2P (SET=2ST)
Aandrijving: 11.2 mm (7/16") DIN 3126-E11,2, ISO 1173. Afwerking: Zink, gefosfateerd. Materiaal: Hooggelegeerd kwaliteitsstaal. Bithouder: borgschroef. Adapters: 7809H. In blisterverpakking 2 stuks.
For hexagon head screws
Suitable for power tools. Higher breaking torque and longer service life
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
7/16” hex drive. DIN 3126, ISO 1173, style E 11,2
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Suitable for power tools. Higher breaking torque and longer service life
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
7/16” hex drive. DIN 3126, ISO 1173, style E 11,2
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 80 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,94 excl. BTW
/ set
€ 21,71 incl. BTW
- Levering doorgaans binnen 9 dagen


