Referenties
Bahco:216100100
Rubix:A0767184
EAN:8413345132077

Documenten
Productdetails : BAHCO AFSTEEKMES 2COMP GRP RVS 100MM 216100100
Tweecomponenten handvat. Flexibele roestvaststalen blad. Polished, mirror finish blade. Perfect combination of material for a perfectly hand adapted handle (polypropylene/ hard material for the strength + elastomere / soft material for a good grip). Hanging hole.
Sterke punten
•High strength rectified stainless steel blade
1. 5 mm thickness/0. 5 mm at the tip
Polished, mirror finish blade
Doesn't leave oxidation marks
Handle materials polypropylene and elastomer, combination of materials for a perfect hand coupling and reduced hand fatigue
Available with hanging hole
1. 5 mm thickness/0. 5 mm at the tip
Polished, mirror finish blade
Doesn't leave oxidation marks
Handle materials polypropylene and elastomer, combination of materials for a perfect hand coupling and reduced hand fatigue
Available with hanging hole
Toepassingen
Painting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Logistiek gewicht | 75 g |
| Vorm | plat |
| Lengte | 220 mm |
| Handvat | met |
| Aangepaste tariefcode | 82021000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,70 excl. BTW
/ stuk
€ 10,53 incl. BTW
- op voorraad: binnen 24 uur verzonden