BAHCO INSTEEKSLEUTEL 9/12 18 99-18

Bahco

Zie technische informatie
Referenties
Bahco:99-18
Rubix:A0415416
Fabrikant:99-18
EAN:7314150368082
BAHCO INSTEEKSLEUTEL 9/12 18 99-18

Productdetails : BAHCO INSTEEKSLEUTEL 9/12 18 99-18


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers in 9x12 receiver from 10 to 24 mm openings, from 3/8 to ¾ inch openings, from 9 to 96 N·m 
Sizes with * in torque length require a target torque setting calculation 
Suitable for 7465, 74W9, 74P9, 74P14, IZO-D, TAW9, TAWM9 wrenches  

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
31,52 excl. BTW
/ stuk
38,14 incl. BTW
  • Levering doorgaans binnen 9 dagen