Referenties
Bahco:169-13
Rubix:A0768061
Fabrikant:169-13
EAN:7314150419661
Productdetails : BAHCO INSTEEKOPENRINGSL 16 SPIE 13 169-13
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 71,30 excl. BTW
/ stuk
€ 86,27 incl. BTW
- Levering doorgaans binnen 9 dagen


