Referenties
Bahco:168-11/16
Rubix:A0764223
Fabrikant:168-11/16
EAN:7314150419517
Productdetails : BAHCO INSTEEKRINGSL 16 SPIE 11/16 168-11/16
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 16 mm receiver, from 5/16 to 1,3/16 inch openings, from 34 N·m max torque to 360 N·m
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Range covers in 16 mm receiver, from 5/16 to 1,3/16 inch openings, from 34 N·m max torque to 360 N·m
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 86,93 excl. BTW
/ stuk
€ 105,19 incl. BTW
- Levering doorgaans binnen 9 dagen


