Referenties
Bahco:7465-100
Rubix:A0768673
Fabrikant:7465-100
EAN:7314150340200
Productdetails : BAHCO MOMENTSLEUTEL 9X12 20-100NM 7465-100
Dual scales in N·m/ft.lb and N·m/in.lb (sizes 5-30 N·m)
Range covering between 1 and 800 N·m/11 in.lb and 572 ft.lb torque values
Can be used clockwise or anticlockwise by turning the inserts over
Controlled torque application events to ±4% CW (7465-5 ±6%)
Clicking system triggers a tactile and audible signal
Female rectangular interchangeable head for multiple insert types in three different receiver sizes
All-metal rugged, durable wrench with sealed mechanism
Anti-slip knurled metal handle resistant to impact, pressure and chemicals
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole. 7465-800 in plastic blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Range covering between 1 and 800 N·m/11 in.lb and 572 ft.lb torque values
Can be used clockwise or anticlockwise by turning the inserts over
Controlled torque application events to ±4% CW (7465-5 ±6%)
Clicking system triggers a tactile and audible signal
Female rectangular interchangeable head for multiple insert types in three different receiver sizes
All-metal rugged, durable wrench with sealed mechanism
Anti-slip knurled metal handle resistant to impact, pressure and chemicals
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole. 7465-800 in plastic blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 243,32 excl. BTW
/ stuk
€ 294,42 incl. BTW
- Levering doorgaans binnen 9 dagen


