BAHCO RINGSLEUTEL LANG 5/16-3/8 44Z-5/16-3/8

Bahco

Zie technische informatie
Referenties
Bahco:44Z-5/16-3/8
Rubix:A0763616
Fabrikant:44Z-5/16-3/8
EAN:7314150375202
BAHCO RINGSLEUTEL LANG 5/16-3/8 44Z-5/16-3/8

Productdetails : BAHCO RINGSLEUTEL LANG 5/16-3/8 44Z-5/16-3/8


Double ring wrench, long type in inch sizes
Thin-walled heads, both sides chamfered
Chrome micro-matte finishing provides high quality surface
Material: high-performance alloy steel
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Standards: ISO 1085, ISO 10103 and DIN 837

Technische informatie


Attributen
Verpakkingshoeveelheid10
Laten zien UNSPSC / ECL@SS / HS-codes
17,99 excl. BTW
/ stuk
21,77 incl. BTW
  • Levering doorgaans binnen 9 dagen