BAHCO RINGRATELSLEUTEL 7/8-15/16 1320RZ-7/8-15/16

Bahco

Zie technische informatie
Referenties
Bahco:1320RZ-7/8-15/16
Rubix:A0768624
Fabrikant:1320RZ-7/8-15/16
EAN:7314150359288
BAHCO RINGRATELSLEUTEL 7/8-15/16 1320RZ-7/8-15/16

Productdetails : BAHCO RINGRATELSLEUTEL 7/8-15/16 1320RZ-7/8-15/16


5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel

Technische informatie


Attributen
Verpakkingshoeveelheid30
Laten zien UNSPSC / ECL@SS / HS-codes
79,51 excl. BTW
/ stuk
96,21 incl. BTW
  • Levering doorgaans binnen 9 dagen