Referenties
Bahco:1487K4GREY
Rubix:A0764084
Fabrikant:1487K4GREY
EAN:7314150351237
Productdetails : BAHCO TOPKAST E77 GRIJS 4L 1487K4GREY
E87 Top Chest with 4 drawers one DAAT-system ensures that only one drawer can open at a time
Fully opening drawers with individual shock-protecting corner bumpers for defending against unexpected collisions
The pivoting latching system keeps drawers shut automatically even when the trolley moves
Solid steel dual-walled case construction
Ultimate locking system with electronic Access control available
Xpand accessories modular system available
Scratchproof powder coating available in three colours: orange, grey and black
Fully opening drawers with individual shock-protecting corner bumpers for defending against unexpected collisions
The pivoting latching system keeps drawers shut automatically even when the trolley moves
Solid steel dual-walled case construction
Ultimate locking system with electronic Access control available
Xpand accessories modular system available
Scratchproof powder coating available in three colours: orange, grey and black
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.035,77 excl. BTW
/ stuk
€ 1.253,28 incl. BTW
- Levering doorgaans binnen 9 dagen


