Referenties
Bahco:FF1A08
Rubix:A0415626
Fabrikant:FF1A08
EAN:7314150227976
Productdetails : BAHCO FOAM 3/3 DOPPEN 168D FF1A08 (SE=168ST)
Includes 138 pieces
6700SM 1/4" socket hex 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
A6800DM 1/4" aerospace, long series socket 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
6709M 1/4" socket driver hex 3, 4, 5, 6, 8 mm
6709PH socket driver, 1/4", PH1, PH2, PH3
6709TORX 1/4" socket driver TORX® T8, T9, T10, T15, T20, T25, T27, T30, T40
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
6954 sliding T-handle, 1/4"
6956 spinner handle, 1/4"
6958 breaker bar, 1/4"
6960/6961/6962/6960-14 extension bars 1/4" 50, 100, 150, 355 mm
6966 universal joint, 1/4", 35 mm
6972H bit holder 1/4"
7771 decreasing adaptor, F 3/8" to M 1/4"
7400SM 3/8" socket short series 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22 mm
A7402DM 3/8" aerospace socket long series 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
7409M 3/8" socket driver hex 3, 4, 5, 6, 7, 8, 10 mm
7409TORX 3/8" socket driver TORX® T25, T27, T30, T40, T45, T50
7750SL pear shape ratcheting wrench, 3/8", slim head
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
6700SM 1/4" socket hex 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
A6800DM 1/4" aerospace, long series socket 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
6709M 1/4" socket driver hex 3, 4, 5, 6, 8 mm
6709PH socket driver, 1/4", PH1, PH2, PH3
6709TORX 1/4" socket driver TORX® T8, T9, T10, T15, T20, T25, T27, T30, T40
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
6954 sliding T-handle, 1/4"
6956 spinner handle, 1/4"
6958 breaker bar, 1/4"
6960/6961/6962/6960-14 extension bars 1/4" 50, 100, 150, 355 mm
6966 universal joint, 1/4", 35 mm
6972H bit holder 1/4"
7771 decreasing adaptor, F 3/8" to M 1/4"
7400SM 3/8" socket short series 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22 mm
A7402DM 3/8" aerospace socket long series 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
7409M 3/8" socket driver hex 3, 4, 5, 6, 7, 8, 10 mm
7409TORX 3/8" socket driver TORX® T25, T27, T30, T40, T45, T50
7750SL pear shape ratcheting wrench, 3/8", slim head
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.599,85 excl. BTW
/ set
€ 1.935,82 incl. BTW
- Levering doorgaans binnen 9 dagen


