Referenties
Bahco:FF1A68
Rubix:A0762328
Fabrikant:FF1A68
EAN:7314150313419
Productdetails : BAHCO FOAM 3/3 MIX 30D FF1A68
Includes 30 pieces
1-100-08-1-2 ERGO™ flat file, 8", bastard
1-170-08-1-2 ERGO™ triangle engineering file, 8", bastard
1-210-08-1-2 ERGO™ half-round engineering file, 8", bastard
1-230-08-1-2 ERGO™ round engineering file, 8", bastard
2800-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2890-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2900-180 external circlip pliers, 180 mm, 19 mm to 60 mm
2990-180 external circlip pliers, 180 mm, 19 mm to 60 mm
3733-2 drift punch, 2 mm
3733-4 drift punch, 4 mm
3733-6 drift punch, 6 mm
3734-2 drift punch, 2 mm
3734-3 drift punch, 3 mm
3734-4 drift punch, 4 mm
3734-5 drift punch, 5 mm
3734-6 drift punch, 6 mm
3734-8 drift punch, 8 mm
3735-4-120 punches, 4 mm to 120 mm
4-144-08-2-2 sharpening file with handle, 8"
481-400 German DIN hammer, 400 mm
BE-9770 black hex L-key set, long ball end 9 pieces, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
Foam available with laser marked
1-100-08-1-2 ERGO™ flat file, 8", bastard
1-170-08-1-2 ERGO™ triangle engineering file, 8", bastard
1-210-08-1-2 ERGO™ half-round engineering file, 8", bastard
1-230-08-1-2 ERGO™ round engineering file, 8", bastard
2800-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2890-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2900-180 external circlip pliers, 180 mm, 19 mm to 60 mm
2990-180 external circlip pliers, 180 mm, 19 mm to 60 mm
3733-2 drift punch, 2 mm
3733-4 drift punch, 4 mm
3733-6 drift punch, 6 mm
3734-2 drift punch, 2 mm
3734-3 drift punch, 3 mm
3734-4 drift punch, 4 mm
3734-5 drift punch, 5 mm
3734-6 drift punch, 6 mm
3734-8 drift punch, 8 mm
3735-4-120 punches, 4 mm to 120 mm
4-144-08-2-2 sharpening file with handle, 8"
481-400 German DIN hammer, 400 mm
BE-9770 black hex L-key set, long ball end 9 pieces, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 234,83 excl. BTW
/ stuk
€ 284,14 incl. BTW
- Levering doorgaans binnen 9 dagen


