BAHCO TROLLEY C75 ROOD 6L 1475K6RED

Bahco

Zie technische informatie
Referenties
Bahco:1475K6RED
Rubix:A0771998
Fabrikant:1475K6RED
EAN:7314150349715
BAHCO TROLLEY C75 ROOD 6L 1475K6RED

Productdetails : BAHCO TROLLEY C75 ROOD 6L 1475K6RED


6 drawer trolley
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening drawers with aluminium trims
Scratchproof powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
955,23 excl. BTW
/ stuk
1.155,83 incl. BTW
  • Levering doorgaans binnen 9 dagen