Referenties
Bahco:FF1A129
Rubix:A0762297
Fabrikant:FF1A129
EAN:7314150336593
Productdetails : BAHCO FOAM 3/3 TANGEN SCHDR 16D FF1A129
Includes 16 pieces
2171G-180 side cutting pliers, 2470 G-200 and 2477 G-200 snipe nose pliers, 9033, 9035 adjustable spanner and 1520 G bolt cutters
808050P pistol handle ratcheting screwdriver, 59S/31-1 hex drive bit set and B191.040.100 slotted screwdriver
B190.055.125, B190.065.150 standard slotted screwdrivers, B192.000.075, B192.001.100 and B192.002.125 Phillips and BE-9777B folder hexagon L-key
2678 G-200 combination pliers
Foam available with laser marked
2171G-180 side cutting pliers, 2470 G-200 and 2477 G-200 snipe nose pliers, 9033, 9035 adjustable spanner and 1520 G bolt cutters
808050P pistol handle ratcheting screwdriver, 59S/31-1 hex drive bit set and B191.040.100 slotted screwdriver
B190.055.125, B190.065.150 standard slotted screwdrivers, B192.000.075, B192.001.100 and B192.002.125 Phillips and BE-9777B folder hexagon L-key
2678 G-200 combination pliers
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 323,73 excl. BTW
/ stuk
€ 391,71 incl. BTW
- Levering doorgaans binnen 9 dagen