Referenties
Bahco:FF1E2005
Rubix:A0764105
Fabrikant:FF1E2005
EAN:7314150285976
Productdetails : BAHCO FOAM 1/3 DOPPEN 17D FF1E2005
Includes 17 pieces
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
6972 adaptor, F 1/4" to M 3/8"
59S/31-1 bit set, 31 pieces, Phillips, Pozidriv, TORX®, hexagon, slotted
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
6972H socket tip holder, 1/4"
808050S stubby ratcheting 1/4" bit holder screwdriver
A6700DM-10 1/4" socket bi-hex 10 mm
A6700DM-11 1/4" socket bi-hex 11 mm
A6700DM-12 1/4" socket bi-hex 12 mm
A6700DM-13 1/4" socket bi-hex 13 mm
A6700DM-14 1/4" socket bi-hex 14 mm
A6700DM-5 1/4" socket bi-hex 5.5 mm
A6700DM-5.5 1/4" socket bi-hex 5.5 mm
A6700DM-6 1/4" socket bi-hex 6 mm
A6700DM-7 1/4" socket bi-hex 7 mm
A6700DM-8 1/4" socket bi-hex 8 mm
A6700DM-9 1/4" socket bi-hex 9 mm
BE-9778 rack hexagon L-key set, 9 pieces, 1.5 mm to 10 mm
Foam available with laser marked
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
6972 adaptor, F 1/4" to M 3/8"
59S/31-1 bit set, 31 pieces, Phillips, Pozidriv, TORX®, hexagon, slotted
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
6972H socket tip holder, 1/4"
808050S stubby ratcheting 1/4" bit holder screwdriver
A6700DM-10 1/4" socket bi-hex 10 mm
A6700DM-11 1/4" socket bi-hex 11 mm
A6700DM-12 1/4" socket bi-hex 12 mm
A6700DM-13 1/4" socket bi-hex 13 mm
A6700DM-14 1/4" socket bi-hex 14 mm
A6700DM-5 1/4" socket bi-hex 5.5 mm
A6700DM-5.5 1/4" socket bi-hex 5.5 mm
A6700DM-6 1/4" socket bi-hex 6 mm
A6700DM-7 1/4" socket bi-hex 7 mm
A6700DM-8 1/4" socket bi-hex 8 mm
A6700DM-9 1/4" socket bi-hex 9 mm
BE-9778 rack hexagon L-key set, 9 pieces, 1.5 mm to 10 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 161,76 excl. BTW
/ stuk
€ 195,73 incl. BTW
- Levering doorgaans binnen 9 dagen


