BAHCO FOAM 1/3 DOPPEN 25D FF1E2207

Bahco

Zie technische informatie
Referenties
Bahco:FF1E2207
Rubix:A0764059
Fabrikant:FF1E2207
EAN:7314150285969
BAHCO FOAM 1/3 DOPPEN 25D FF1E2207

Productdetails : BAHCO FOAM 1/3 DOPPEN 25D FF1E2207


Includes 25 pieces
7800TORX-E10 1/2" socket TORX® E10
7800TORX-E12 1/2" socket TORX® E12
7800TORX-E14 1/2" socket TORX® E14
7800TORX-E16 1/2" socket TORX® E16
7800TORX-E18 1/2" socket TORX® E18
7800TORX-E20 1/2" socket TORX® E20
7800TORX-E24 1/2" socket TORX® E24
7800TORX-E8 1/2" socket TORX® E8
7809TORX-T20 1/2" bit driver, T20
7809TORX-T25 1/2" bit driver, T25
7809TORX-T27 1/2" bit driver, T27
7809TORX-T30 1/2" bit driver, T30
7809TORX-T40 1/2" bit driver, T40
7809TORX-T45 1/2" bit driver, T45
7809TORX-T50 1/2" bit driver, T50
7809TORX-T55 1/2" bit driver, T55
7809TORX-T60 1/2" bit driver, T60
BE-9675 TORX® ball end L-key set, 8 pieces
Foam available with laser marked

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
248,38 excl. BTW
/ stuk
300,54 incl. BTW
  • Levering doorgaans binnen 9 dagen