Referenties
Bahco:FF1A5021
Rubix:A0766407
Fabrikant:FF1A5021
EAN:7314150309467
Productdetails : BAHCO FOAM 3/3 TANGEN 12D FF1A5021
Includes 17 pieces
268 mini hacksaw frame
2444 counter display wrecking knife
2509 piece retriever
2744 multipurpose snip, 190 mm
208 mini hacksaw frame
319 hacksaw frame
5515T telescopic mirror
BE-8020L ERGO™ screwdriver slotted 0.5 mm x 3 mm x 75 mm
BE-8040 ERGO™ screwdriver slotted 0.8 mm x 4 mm x 100 mm
BE-8150 ERGO™ screwdriver slotted 1 mm x 5.5 mm x 100 mm
BE-8255 ERGO™ screwdriver slotted 1.2 mm x 6.5 mm x 150 mm
BE-8256 ERGO™ screwdriver slotted 1.6 mm x 8 mm x 150 mm
BE-8340 ERGO™ screwdriver slotted extra short 0.8 mm x 4 mm x 25 mm
BE-8601 ERGO™ screwdriver extra short PH1 x 25 mm
BE-8610 ERGO™ screwdriver Phillips PH1 x 75 mm (27 x 122)
BE-8620 ERGO™ screwdriver Phillips PH2 x 100 mm
MTB-5-25 magnetic measuring tape, 25 mm, 5 m
Foam available with laser marked
268 mini hacksaw frame
2444 counter display wrecking knife
2509 piece retriever
2744 multipurpose snip, 190 mm
208 mini hacksaw frame
319 hacksaw frame
5515T telescopic mirror
BE-8020L ERGO™ screwdriver slotted 0.5 mm x 3 mm x 75 mm
BE-8040 ERGO™ screwdriver slotted 0.8 mm x 4 mm x 100 mm
BE-8150 ERGO™ screwdriver slotted 1 mm x 5.5 mm x 100 mm
BE-8255 ERGO™ screwdriver slotted 1.2 mm x 6.5 mm x 150 mm
BE-8256 ERGO™ screwdriver slotted 1.6 mm x 8 mm x 150 mm
BE-8340 ERGO™ screwdriver slotted extra short 0.8 mm x 4 mm x 25 mm
BE-8601 ERGO™ screwdriver extra short PH1 x 25 mm
BE-8610 ERGO™ screwdriver Phillips PH1 x 75 mm (27 x 122)
BE-8620 ERGO™ screwdriver Phillips PH2 x 100 mm
MTB-5-25 magnetic measuring tape, 25 mm, 5 m
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 208,72 excl. BTW
/ stuk
€ 252,55 incl. BTW
- Levering doorgaans binnen 9 dagen


