BAHCO SLAGDOP 1/2 LANG 1/2 SB SBK7806Z-1/2

Bahco

Zie technische informatie
Referenties
Bahco:SBK7806Z-1/2
Rubix:A0763404
Fabrikant:SBK7806Z-1/2
EAN:7314150448326
BAHCO SLAGDOP 1/2 LANG 1/2 SB SBK7806Z-1/2

Productdetails : BAHCO SLAGDOP 1/2 LANG 1/2 SB SBK7806Z-1/2


To be used with machines
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome Molybdenum steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174

Technische informatie


Attributen
Verpakkingshoeveelheid10
Laten zien UNSPSC / ECL@SS / HS-codes
7,79 excl. BTW
/ stuk
9,43 incl. BTW
  • Levering doorgaans binnen 9 dagen