Referenties
Bahco:1470K-ACTD
Rubix:A0771987
Fabrikant:1470K-ACTD
EAN:7314150297269



Productdetails : BAHCO WERKBLAD MDF 26 C75 C85 1470K-ACTD
MDF top for 1475K & 1485K
This MDF top is as strong as the chestnut wood top
One of its main advantages is that it doesn´t contain knots or rings
It is more uniform than natural wood
Its surface is excellent as a workplace
This MDF top is as strong as the chestnut wood top
One of its main advantages is that it doesn´t contain knots or rings
It is more uniform than natural wood
Its surface is excellent as a workplace
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | bahco werkblad mdf 26 c75 c85 1470k-actd |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 197,18 excl. BTW
/ stuk
€ 238,59 incl. BTW
- Levering doorgaans binnen 9 dagen
