Referenties
Bahco:TASMB14H007
Rubix:A0761985
Fabrikant:TASMB14H007
EAN:7314150489664
Productdetails : BAHCO MOMENTSCHROEVENDRAAIER 3.5-70NM TASMB14H007
Bluetooth® real-time 2-way data transfer
Bahco Connect free app available for Windows 10, Android and iOS in 18 languages
Easy to set up and use
Recalibration warning by time and/or number of cycles
Re-Do option
Data download through Bahco Connect app
Torque units in Newton.metre, kg.cm, dNewton.metre, ft.lb, lb.in (cNewton,metre & in.oz depending on range), and angle units in degrees
Can be used CW and CCW at temperatures between 5ºC and 42ºC
Memory capacity for 1500 readings and up to 50 presets
Torque, angle, torque and angle, torque then angle, preset and job modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
More advanced configurations and settings available in user manual
Accurate to ±2% CW - 3% CCW between 20% and 100% of max torque
Accurate to ±6% CW and CCW between 5% and 19% of full scale
Visual (360 degree viewable LED lights + backlit LCD display), audible and vibration signal
¼” hex female drive with strong magnetic retention
Durable composite tri-lobe hinge body for better control
Low profile recessed membrane keypad with button lockout to avoid unintended target torque change when operating the screwdriver
Battery cap for single AA alkaline Battery (included)
Composite L-handle grip attachment gives the user more leverage and control when applying torque and/or angle in the higher torque ranges
All in a semi-transparent square tube with eurohole hanger
Supplied with a declaration of conformity according to ISO 6789-1:2017 traceable to International standards
CE and UKCA marked
Made in USA
Bahco Connect free app available for Windows 10, Android and iOS in 18 languages
Easy to set up and use
Recalibration warning by time and/or number of cycles
Re-Do option
Data download through Bahco Connect app
Torque units in Newton.metre, kg.cm, dNewton.metre, ft.lb, lb.in (cNewton,metre & in.oz depending on range), and angle units in degrees
Can be used CW and CCW at temperatures between 5ºC and 42ºC
Memory capacity for 1500 readings and up to 50 presets
Torque, angle, torque and angle, torque then angle, preset and job modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
More advanced configurations and settings available in user manual
Accurate to ±2% CW - 3% CCW between 20% and 100% of max torque
Accurate to ±6% CW and CCW between 5% and 19% of full scale
Visual (360 degree viewable LED lights + backlit LCD display), audible and vibration signal
¼” hex female drive with strong magnetic retention
Durable composite tri-lobe hinge body for better control
Low profile recessed membrane keypad with button lockout to avoid unintended target torque change when operating the screwdriver
Battery cap for single AA alkaline Battery (included)
Composite L-handle grip attachment gives the user more leverage and control when applying torque and/or angle in the higher torque ranges
All in a semi-transparent square tube with eurohole hanger
Supplied with a declaration of conformity according to ISO 6789-1:2017 traceable to International standards
CE and UKCA marked
Made in USA
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.301,40 excl. BTW
/ stuk
€ 1.574,69 incl. BTW
- Levering doorgaans binnen 9 dagen



