Referenties
Bahco:FF1A5007
Rubix:A0763959
Fabrikant:FF1A5007
EAN:7314150286553
Productdetails : BAHCO FOAM 3/3 DOPPEN SLAGWERK 60D FF1A5007
Includes 60 pieces
6954 sliding T-handle, 1/4"
6960 extension bar, 1/4", 50 mm
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
8154-11 sliding T-handle, 1/2"
8160-5 extension bar, 1/2", 125 mm
8160-10 extension bar, 1/2", 250 mm
8166 1/2" universal joint
3734-2 drift punch, 2 mm
3734-3 drift punch, 3 mm
3734-4 drift punch, 4 mm
3734-5 drift punch, 5 mm
3734-6 drift punch, 6 mm
3734-8 drift punch, 8 mm
481-400 German DIN hammer, 400 mm
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6700SM-14 1/4" socket hex 14 mm
6700SM-4 1/4" socket hex 4 mm
6700SM-5 1/4" socket hex 5 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
6709F-5.5 1/4" bit driver 5.5 mm
6709F-8 1/4" bit driver 8 mm
6709M-3 1/4" bit driver, 3 mm
6709M-4 1/4" bit driver, 4 mm
6709M-5 1/4" bit driver, 5 mm
6709M-6 1/4" bit driver, 6 mm
6709PH-1 1/4" bit driver PH1
6709PH-2 1/4" bit driver PH2
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
7800SM-10 1/2" socket hex 10 mm
7800SM-11 1/2" socket hex 11 mm
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-14 1/2" socket hex 14 mm
7800SM-15 1/2" socket hex 15 mm
7800SM-16 1/2" socket hex 16 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-23 1/2" socket hex 23 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-25 1/2" socket hex 25 mm
7800SM-26 1/2" socket hex 26 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-28 1/2" socket hex 28 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
8072 IP central adjustable wrench, 10" phosphate finish, industrial pack
8150SL round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
8224 IP slip joint pliers, 250 mm, industrial pack
B145.006.100 screwdriver awl, BahcoFit pointer round, 6 mm x 100 mm
K6650-1/4 ball end adaptor, 1/4" to 1/4", 50 mm
Foam available with laser marked
6954 sliding T-handle, 1/4"
6960 extension bar, 1/4", 50 mm
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
8154-11 sliding T-handle, 1/2"
8160-5 extension bar, 1/2", 125 mm
8160-10 extension bar, 1/2", 250 mm
8166 1/2" universal joint
3734-2 drift punch, 2 mm
3734-3 drift punch, 3 mm
3734-4 drift punch, 4 mm
3734-5 drift punch, 5 mm
3734-6 drift punch, 6 mm
3734-8 drift punch, 8 mm
481-400 German DIN hammer, 400 mm
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6700SM-14 1/4" socket hex 14 mm
6700SM-4 1/4" socket hex 4 mm
6700SM-5 1/4" socket hex 5 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
6709F-5.5 1/4" bit driver 5.5 mm
6709F-8 1/4" bit driver 8 mm
6709M-3 1/4" bit driver, 3 mm
6709M-4 1/4" bit driver, 4 mm
6709M-5 1/4" bit driver, 5 mm
6709M-6 1/4" bit driver, 6 mm
6709PH-1 1/4" bit driver PH1
6709PH-2 1/4" bit driver PH2
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
7800SM-10 1/2" socket hex 10 mm
7800SM-11 1/2" socket hex 11 mm
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-14 1/2" socket hex 14 mm
7800SM-15 1/2" socket hex 15 mm
7800SM-16 1/2" socket hex 16 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-23 1/2" socket hex 23 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-25 1/2" socket hex 25 mm
7800SM-26 1/2" socket hex 26 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-28 1/2" socket hex 28 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
8072 IP central adjustable wrench, 10" phosphate finish, industrial pack
8150SL round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
8224 IP slip joint pliers, 250 mm, industrial pack
B145.006.100 screwdriver awl, BahcoFit pointer round, 6 mm x 100 mm
K6650-1/4 ball end adaptor, 1/4" to 1/4", 50 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 707,57 excl. BTW
/ stuk
€ 856,16 incl. BTW
- Levering doorgaans binnen 9 dagen


