Referenties
SMC:S070B-80A-2
Rubix:A0725649
Fabrikant:00404225
Documenten
Productdetails : SMC BRACKET 10PCS S070B-80A-2
Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the miniaturization needs of analyzers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
Smc bracket 10pcs s070b-80a-2
Sterke punten
•3 port solenoid valve, direct operated
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14,14 excl. BTW
/ stuk
€ 17,11 incl. BTW
- Levering doorgaans binnen 6 dagen