Referenties
Loctite:4105/7455
Rubix:07012764
Fabrikant:142499

Documenten
Productdetails : LOCTITE BLACK TAK KIT 4105/7455 SET (20 G + 25 ML)
Rubber-toughened, ethyl cyanoacrylate adhesive kit incl. activator, with increased flexibility and peel strength along with enhanced resistance to shock. LOCTITE® 4105/LOCTITE® SF 7455 KIT consists of 2-parts: an opaque, black, rubber-toughened ethyl cyanoacrylate adhesive and an n-heptane-solvent based amine activator. It has increased flexibility and peel strength along with enhanced resistance to shock. Please note: To view Technical Information for these products, please go to the pages for LOCTITE 4105 and LOCTITE SF 7455.
Loctite black tak kit 4105/7455 set (20 g + 25 ml)
Sterke punten
•High viscosity
Rubber-toughened
Enhanced resistance to shock
Increased flexibility and peel strength
Rubber-toughened
Enhanced resistance to shock
Increased flexibility and peel strength
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Kleur | zwart |
| Inhoud | 25 ml |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 56,18 excl. BTW
/ stuk
€ 67,98 incl. BTW
- Levering doorgaans binnen 9 dagen