Referenties
Pramet:SIL 1820 P 16
Rubix:2999102721
Fabrikant:6757254
EAN:3603602926104



Documenten
Productdetails : PRAMET DRAADSNIJHOUDER SIR 1820 P16
Screw clamp thread turning bar with 1.5° helix angle for holding a triangle shaped insert with an inscribed circle diameter of 9.525mm (designation TN 16NL.. ), left hand standard design with straight shank made of steel without coolant hole, 20mm diameter and 170mm overall length for internal threading, circlip grooving, and o-ring grooving
Sterke punten
•Finishing - very good surface quality - Primary use
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Toepassingen
Thread turning - internal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 20 mm |
| Totale lengte | 170 mm |
| Interne koeling | nee |
| Materiaal mantel | staal |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 342,40 excl. BTW
/ stuk
€ 414,30 incl. BTW
- Levering doorgaans binnen 9 dagen